14 in. Diamond Circular Saw Blade
Diamond MAX™ 14 in. Diamond Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faster Cutting. Fewer Blade Changes.
- Undercut Protection with Drop Segments
- Up To 5X Life in Concrete
- Faster, More Consistent Cuts
- Consistent Diamond Exposure with Uniform Diamond Pattern
- Cooler Cuts with Vented Steel Core
- Increased Durability with Laser Welded Segments
- For Use In Reinforced Concrete, Brick, Block, Stone, Roof Tile, and Asphalt
- For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
- Arbor Size: 1 - 20mm
Specifications
- Application:
- All Purpose
- Arbor Hole Size:
- 1 in/20 mm
- Blade Length (in):
- 14 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Brand Model Compatibility:
- Universal
- Collection:
- Diamond MAX™
- Color Finish Name:
- Red
- Diameter:
- 14 in
- Height:
- 1/8 in
- Length:
- 14 in
- Material:
- Diamond
- Number of Tools Included:
- 1
- RPM:
- 5460
- Tool Type:
- Blade
- UPC:
- 045242216987
- Weight:
- 4.5 lb
- Width:
- 14 in