8 in. Drill Bit
1500T Series 8 in. Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Arbor size 1-1/4 in - 7 in
- Long life in cured concrete with hard aggregate and medium steel reinforcement
- V-shaped turbo segment provides faster cutting action
- Designed to be used Wet
- Threaded cap allows for bit extension
- 15 in Drilling Depth
- 1-1/4 in - 7 in Thread
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 8 in
- Coating:
- Diamond
- Collection:
- 1500T Series
- Color Finish Name:
- Chrome
- Depth:
- 18-1/2
- Diameter:
- 8
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 15 in
- Height:
- 8-2/5
- Length:
- 18-1/2
- Material:
- Diamond
- Number of Pieces:
- 1 Piece
- RPM:
- 400
- Shank Size:
- 1-1/4
- Tool Type:
- Drill Bit
- UPC:
- 452423574826
- Weight:
- 18.105
- Width:
- 8-2/5