2-3/4 18TPI U-SHANK METAL HIGH SPEED STEEL JIG SAW BLADES 5 PK
2-3/4 18TPI U-SHANK METAL HIGH SPEED STEEL JIG SAW BLADES 5 PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 TPI, 2-3/4 in. Length, high speed steel construction
- 9/32 in. Width, universal shank
- 5 blades per package
- For cutting metal over 1/8 in. thick
Specifications
- Application:
- Cutting
- Blade Length (in):
- 2-3/4
- Blade Thickness (in):
- 0.1
- Blade Type:
- Jig Saw
- Color Finish Name:
- Silver
- Height:
- 1/10
- Length:
- 1-3/4
- Material:
- High Speed Steel
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 18
- Tool Type:
- Jig Saw Blade
- Type:
- M48420120
- UPC:
- 045242136353
- Weight:
- 0.04
- Width:
- 5-9/20