2-3/4 24TPI U-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK
2-3/4 24TPI U-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
- Bi-metal construction lasts longer than high-speed steel and carbon blades
- Tooth shape and sharpness permit quick shearing through metal
- Features a universal tang
Specifications
- Application:
- Cutting
- Blade Length (in):
- 2-3/4
- Blade Thickness (in):
- 0.125
- Color Finish Name:
- Silver
- Height:
- 3/20
- Length:
- 1-19/50
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 24
- Tool Type:
- Jig Saw Blade
- Type:
- M48422160
- UPC:
- 045242138258
- Weight:
- 2/5
- Width:
- 4-69/100