35-3/8 24 TPI COMPACT BAND SAW BLADE FOR THIN METAL 25 PK
35-3/8 24 TPI COMPACT BAND SAW BLADE FOR THIN METAL 25 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast, Clean Cuts.
- More Cuts per charge.
- Aggressive tooth design.
- Alloy backing.
Specifications
- Application:
- Cutting
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Name:
- Silver
- Height:
- 1/2 in
- Length:
- 11-13/50 in
- Material:
- Bi-metal
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 24
- Tool Type:
- Blade
- UPC:
- 045242539741
- Weight:
- 2.6 lb
- Width:
- 35-3/8 in