3-1/2 in. Plastic Guide Plate for 48-20-5150 Core Bit
3-1/2 in. Plastic Guide Plate for 48-20-5150 Core Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
- More Access in Tight Spaces
- 4-Mode Drive Control
- A 2.8" head profile design allows for more access in tight spaces
- Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
- Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
- The long body profile of 14.17" allows for more access in hard to reach spaces
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- LED light to illuminate the work area
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 3-1/2
- Height:
- 2/5
- Length:
- 3-1/2
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 1/4
- UPC:
- 045242106325
- Weight:
- 0.27
- Width:
- 3-1/2