3/4 in. Iron Conduit Bender
3/4 in. Iron Conduit Bender
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High Contrast Markings
- Reinforced Hook and Pedal
- Secure Double Bolted Handle
- Most Bending References
- Wear Resistant Reference Chart
- Key Reference Angles on Shoe
- Offset Multipliers on Shoe
- 30, 45, and 60 Degree Center of Saddle Bend Notches
- Back of 90 Degree Bend Indicator
Documents
Specifications
- Application:
- Metal Conduit
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 38
- Height:
- 2
- Length:
- 39
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in
- Power Source:
- Manual
- Tool Type:
- Hand Tool
- Type:
- M48224081
- UPC:
- 045242002511
- Weight:
- 10
- Width:
- 10