3/4 x 3 in. Core Bit 1 Piece
3/4 x 3 in. Core Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 in. diameter
- Usable cutting depth 3 in.
- Thin-walled
- Use with SDS core bit shank 48-03-3555 (8 in.) or 48-03-3561 (12 in.)
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Depth:
- 3-1/2 in
- Diameter:
- 3 in
- Drill Bit Type:
- General Purpose
- Height:
- 7-8/25 in
- Length:
- 2-13/16 in
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/4 in
- Tool Type:
- Core Bit
- UPC:
- 045242105403
- Weight:
- 1.55 lb
- Width:
- 3-1/2 in