This product requires certification to purchase.

3/8 in. Drive Ratchet and Socket Set

Milwaukee®

3/8 in. Drive Ratchet and Socket Set

  • Fast #
  • Part #M48229508
  • Item #7904511
  • Manufacturer Part #48-22-9508
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 in. Drive Ratchet and Socket Set

  • Fast #
  • Part #M48229508
  • Item #7904511
  • Manufacturer Part #48-22-9508
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 270
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY
  • FOUR FLAT™ Sides feature wrench-ready design
  • Removable inner tray specifically designed for steel storage case
  • Stamped Socket Sizes Portable Carrying Case
  • FOUR FLAT™ Sides on socket deter rolling
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • Slim profile head with flush direction lever
  • Lifetime Guarantee
  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome, Red
Depth:
1-4/5
Drive Size:
3/8 in
Height:
15-1/10
Length:
1-4/5
Material:
Alloy Steel
Number Of Points:
6-point
Number of Pieces:
32 Piece
Number of Tools Included:
1
Tool Type:
Ratchet, Socket Set
UL Listed:
No
UPC:
045242504657
Weight:
5.76
Width:
1-4/5