3 in. IPS XL Press Ring
M18™ Force Logic™ 3 in. IPS XL Press Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fastest 3 in. IPS connections
- Lightest, in-line design for unrivaled access
- Secure joints in one cycle
- Controlled, flameless steel connections
- Presses: 3 in. iron pipe size (IPS) pipe
- For use with M18™ Force Logic™ long throw press tool
- Compatible with Viega® MegaPress® XL ® press fittings
- Up to 90% faster installation than welding
- 2-hinge ring design provides quality connections in close quarters
- Durable steel rings & ring jaws provide outstanding life
Specifications
- Collection:
- M18™ Force Logic™
- Height:
- 1-1/2
- Length:
- 6-1/2
- Tool Type:
- Press Ring
- Type:
- M49162657B
- UPC:
- 045242542840
- Weight:
- 9.1
- Width:
- 6-7/8