This product requires certification to purchase.

4-1/2 in. Drill Bit

Milwaukee®

4-1/2 in. Drill Bit

  • Fast #
  • Part #M48173045
  • Item #7034010
  • Manufacturer Part #48-17-3045
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2 in. Drill Bit

  • Fast #
  • Part #M48173045
  • Item #7034010
  • Manufacturer Part #48-17-3045
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
4-1/2 in
Coating:
Diamond
Depth:
18-2/5
Drill Bit Type:
Core
Drilling Depth (in):
15 in
Height:
6-3/10
Length:
18-2/5
Material:
Diamond
RPM:
674
Tool Type:
Drill Bit
UPC:
452423574444
Weight:
8.34
Width:
6-2/5