This product requires certification to purchase.

4-1/2 in. Grinding Disc

This product has been replaced by

No image available
4-1/2"" x 1/4"" x 7/8"" Masonry Grinding Wheel - Type 27
Manufacturer Part #49-94-1955
Milwaukee®

4-1/2 in. Grinding Disc

  • Fast #
  • Part #M49944570
  • Item #2819662
  • Manufacturer Part #49-94-4570
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
4-1/2"" x 1/4"" x 7/8"" Masonry Grinding Wheel - Type 27
Manufacturer Part #49-94-1955
Milwaukee®

4-1/2 in. Grinding Disc

  • Fast #
  • Part #M49944570
  • Item #2819662
  • Manufacturer Part #49-94-4570
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 4-1/2 in. x 1/4 in. x 7/8 in.
  • C24T Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
7/8 in
Color Finish Name:
Black
Diameter:
4-1/2
Height:
9/20
Length:
5-3/10
Material:
Aluminum Oxide, Silicon Carbide, Zirconia Alumina
Product Type:
Grinding Wheel
Thickness:
0.25 in
UPC:
045242218424
Weight:
0.35
Width:
5-1/5