This product requires certification to purchase.

5/16 x 5/16 x 5/16 in. 3-Flat Aircraft Extension 1 Piece

Milwaukee®

5/16 x 5/16 x 5/16 in. 3-Flat Aircraft Extension 1 Piece

  • Fast #
  • Part #M48892773
  • Item #3802948
  • Manufacturer Part #48-89-2773
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

5/16 x 5/16 x 5/16 in. 3-Flat Aircraft Extension 1 Piece

  • Fast #
  • Part #M48892773
  • Item #3802948
  • Manufacturer Part #48-89-2773
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 4374
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flute length 3-3/16 in
  • Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC
  • Fast, accurate drilling - 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Black oxide coating provides lubricity and resists corrosion of the bit
  • 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck reduce slipping
  • Extended length for hard to reach areas
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/16 in
Bit Length:
12
Bit Sizes:
5/16 in
Coating:
Black Oxide
Color Finish Name:
Silver
Depth:
5/16
Drill Bit Type:
Aircraft Extension
Drilling Depth (in):
3-3/16 in
Height:
12
Length:
5/16
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
5/16
Shank Style:
3-Flat
UPC:
045242167586
Weight:
0.26
Width:
5/16