This product requires certification to purchase.

5/32 x 5/32 x 1/2 in. 3-Flat Masonry 5 Piece

This product has been replaced by

*CVR* 5/32 SHOCKWAVE CARB HAMM DRIL
Milwaukee® *CVR* 5/32 X 4 X 6 SHOCKWAVE IMPACT
Manufacturer Part #48-20-9155
Milwaukee®

5/32 x 5/32 x 1/2 in. 3-Flat Masonry 5 Piece

  • Fast #
  • Part #M48208955
  • Item #4437968
  • Manufacturer Part #48-20-8955
5 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* 5/32 SHOCKWAVE CARB HAMM DRIL
Milwaukee® *CVR* 5/32 X 4 X 6 SHOCKWAVE IMPACT
Manufacturer Part #48-20-9155
Milwaukee®

5/32 x 5/32 x 1/2 in. 3-Flat Masonry 5 Piece

  • Fast #
  • Part #M48208955
  • Item #4437968
  • Manufacturer Part #48-20-8955
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Twisted Carbide tip
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/32 in
Bit Sizes:
5/32 in
Color Finish Name:
Silver
Depth:
1563/10000
Drill Bit Type:
Masonry
Height:
6
Length:
1563/10000
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1/2
Shank Style:
3-Flat
UPC:
045242256433
Weight:
0.11
Width:
1563/10000