Cut 2 Nitrile Gloves, S
Cut 2 Nitrile Gloves, S
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120 Pallet: 2400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reinforced Nitrile Coating Between Thumb and Index Finger
Specifications
- ANSI:
- ANSI Cut Level A2
- Glove Size:
- S
- Glove Type:
- All Purpose
- Material:
- Nylon
- Type:
- M48228925
- UPC:
- 045242597314