Size XXL Nitrile, Multi-Purpose, Outdoor Gloves
Size XXL Nitrile, Multi-Purpose, Outdoor Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced nitrile coating between thumb and index finger
- 15 gauge for better dexterity
- EN 388 - 4242B
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- High performance polyethylene is knit into the gloves for cut protection
- Up to 50% more puncture resistant
- ANSI cut level 2
- Nitrile coated for better grip
- Breathable glove design
Documents
Specifications
- ANSI:
- ANSI Cut Level A2
- Coating:
- Sandy Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- XXL
- Glove Type:
- Automotive, Gardening, Construction, Work, Hardware, Law Enforcement, Mechanic, Motorsports, Multi-Purpose, Outdoor
- Material:
- Nylon
- Material Type:
- HPPE, Nylon
- UPC:
- 045242597352