2-1/8 in. Replacement Blade 3 Pack
Chesterfield 2-1/8 in. Replacement Blade 3 Pack
Product Details
Product Details
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Eliminates downtime and sharpening costs to provide excellent productivity
- Hardened steel construction for a extended bit life by 3x
- Designed for drilling holes in all types of wood for pipe, vents, gas lines, and bulk wire routing
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Chesterfield
- Color Finish Name:
- Silver
- Diameter:
- 2-1/8
- Height:
- 3/5
- Length:
- 3-19/20
- Material:
- Steel
- Package Quantity:
- Pack of 3
- Tool Type:
- Replacement Blade
- Type:
- M48255540
- UL Listed:
- No
- UPC:
- 045242313860
- Weight:
- 0.16
- Width:
- 5-11/20