This product requires certification to purchase.

3/16 x 1/4 in. Hex Masonry 1-Piece

Milwaukee®

Shockwave™ 3/16 x 1/4 in. Hex Masonry 1-Piece

  • Fast #
  • Part #M48209006
  • Item #9051623
  • Manufacturer Part #48-20-9006
5 out of 5 Customer Rating
Brand image
Milwaukee®

Shockwave™ 3/16 x 1/4 in. Hex Masonry 1-Piece

  • Fast #
  • Part #M48209006
  • Item #9051623
  • Manufacturer Part #48-20-9006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 225 Pallet: 22500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in
  • Faster drilling: Reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Up to 5x life in concrete
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Up to 2x faster drilling vs. standard masonry drill bits
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Wide flute design removes dust faster, reducing heat & delivering more holes per charge
  • 1/4" hex shank for added tool versatility
  • Requires Certification

Specifications

Application:
Block, Brick, Concrete, Drilling
Bit Diameter(s) (In):
0.1875
Bit Length:
6
Bit Sizes:
0.1875 in
Collection:
Shockwave™
Color Finish Name:
Silver
Diameter:
3/16
Drill Bit Type:
Percussion
Drilling Depth (in):
4 in
Height:
6
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4
Shank Style:
Hex
UPC:
045242316243
Weight:
0.08
Width:
3/16