This product requires certification to purchase.

44-7/8 18TPI DP CUT B/SAW BLD 2/PK

Milwaukee®

44-7/8 18TPI DP CUT B/SAW BLD 2/PK

  • Fast #
  • Part #M48390524
  • Item #4202235
  • Manufacturer Part #48-39-0524
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

44-7/8 18TPI DP CUT B/SAW BLD 2/PK

  • Fast #
  • Part #M48390524
  • Item #4202235
  • Manufacturer Part #48-39-0524
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
44-7/8
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
3/4
Color Finish Name:
Silver
Depth:
6-9/10
Height:
7/10
Length:
6-9/10
Material:
Bi-metal
Package Quantity:
Pack of 2
Teeth Per Inch:
18
Tool Type:
Band Saw Blade
Type:
M48390524
UPC:
045242132324
Weight:
0.48
Width:
19-3/10