This product requires certification to purchase.

*CVR* M18 HAMMER DRILL W/IMPACT DR

Milwaukee®

*CVR* M18 HAMMER DRILL W/IMPACT DR

  • Fast #
  • Part #M269722CT
  • Item #4463778
  • Manufacturer Part #2697-22CT
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* M18 HAMMER DRILL W/IMPACT DR

  • Fast #
  • Part #M269722CT
  • Item #4463778
  • Manufacturer Part #2697-22CT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes two drivers
  • Powered by Red Lithium™ M18™
  • More power, and longer run-time than the competition.
  • Innovative motor design
  • Requires Certification

Specifications

AMP:
1.5
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Chuck Size:
1/4
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
7-3/4
Height:
7-3/5
Length:
7-3/4
Material:
Plastic
Number of Pieces:
1 Piece
Power Source:
Battery
Tool Type:
Combination
Type:
M269722CT
UL Listed:
Yes
UPC:
045242270538
Volts:
18V
Weight:
12.59
Width:
7-7/10