5/8 x 45/64 in. SDS-Max Masonry Drill Bit 1-Piece
MX4™ 5/8 x 45/64 in. SDS-Max Masonry Drill Bit 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MX4™ 4-cutter SDS Max rotary hammer drill bits with solid head carbide deliver up to 5x longer life in concrete with rebar
- These Milwaukee® MX4™ 4-cutter drill bits are ideal for concrete with rebar and masonry applications
- Breaker points for up to 20% faster drilling speeds
- Rebar guards for increased durability in hard aggregate and rebar
- Variable flutes for up to 15% more holes per battery charge
- Reinforced flutes to avoid bit breakage
- Wide flute entrance for increased faster dust removal
- Wear mark indicators to indicate end of life
- Centering tip for exact spot drilling
- Complies with ANSI B212.15 Standard
Documents
Specifications
- Application:
- Concrete
- Bit Diameter(s) (In):
- 5/8 in
- Collection:
- MX4™
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 12 in
- Length:
- 17
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 45/64
- Shank Style:
- SDS-Max
- UPC:
- 045242284856
- Weight:
- 1.1
- Width:
- 5/8