8mm x 7 in. Magnetic Nut Driver 1 Piece
This product has been replaced by
Manufacturer Part #48-22-2565
HollowCore™ 8mm x 7 in. Magnetic Nut Driver 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 39-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HollowCore™ Unlimited depth - ideal for long bolts or threaded rod applications
- Magnetic drivers - secure fitments in fastening applications
- Universal driver head fits 4X more fasteners
- Removes rusted and stripped bolts
- Color coded ID markings allow for quick tool identification on jobsite
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
Specifications
- Coating:
- Chrome
- Collection:
- HollowCore™
- Color Finish Name:
- Silver
- Drive Size:
- 8 mm
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 10-17/20
- Length:
- 7
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Tool Type:
- Nut Driver
- UPC:
- 045242294466
- Weight:
- 0.29
- Width:
- 1-2/5