5-3/5 x 1 x 2-3/4 in. Acrylic Marker in Black
Inkzall™ 5-3/5 x 1 x 2-3/4 in. Acrylic Marker in Black
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 80 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wear resistant tip: Acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
- Quick dry time: Reduced smearing markings on PVC, HVAC pipe and steel studs
- 72 hour cap off life - leave the cap open for up to 72 hours without drying out
- Hard hat clip: Attaches for easy access
- Anti-roll design: Marker won’t roll away without cap
- Writes through dusty, wet and oily surfaces
- ASTM D-4236 certified: Non-toxic ink
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Built-in hard hat storage clip
Specifications
- Application:
- Cinderblock, Concrete, Marking
- Collection:
- Inkzall™
- Color Finish Name:
- Black
- Depth:
- 7-1/10
- Height:
- 1
- Length:
- 5-3/5
- Material:
- Plastic
- Product Type:
- Marker
- Temperature Range:
- 20 to 140 Deg F
- UPC:
- 045242333608
- Width:
- 2-3/4