This product requires certification to purchase.

3 24TPI T-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK

Milwaukee®

3 24TPI T-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK

  • Fast #
  • Part #M48425161
  • Item #4202315
  • Manufacturer Part #48-42-5161
5 out of 5 Customer Rating
Brand image
Milwaukee®

3 24TPI T-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK

  • Fast #
  • Part #M48425161
  • Item #4202315
  • Manufacturer Part #48-42-5161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Designed and built to handle heavy-duty jobs
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
3
Blade Material:
Bi-metal
Blade Thickness (in):
0.28
Blade Type:
Jig Saw
Color Finish Name:
Silver
Height:
3/20
Length:
1-3/4
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Teeth Per Inch:
24
Tool Type:
Jig Saw Blade
Type:
MA227001
UPC:
045242138784
Weight:
0.055
Width:
6-1/2