This product requires certification to purchase.

1-11/25 in Cable Cutter

This product has been replaced by

Milwaukee® Red Cable Cutter
Milwaukee® 1-11/25 in Cable Cutter
Manufacturer Part #2472-21XC
Milwaukee®

M12™ 1-11/25 in Cable Cutter

  • Fast #
  • Part #M247220
  • Item #4460759
  • Manufacturer Part #2472-20
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Red Cable Cutter
Milwaukee® 1-11/25 in Cable Cutter
Manufacturer Part #2472-21XC
Milwaukee®

M12™ 1-11/25 in Cable Cutter

  • Fast #
  • Part #M247220
  • Item #4460759
  • Manufacturer Part #2472-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 600 MCM Cu/750 MCM amp capacity: powerful jaws cut effortlessly through large cable
  • Superior cut quality: Milwaukee designed blade geometry delivers a flat, round and installation ready cut
  • Compact front end with open jaws: go straight to the cable in panels without long handles, looping or ratcheting
  • Outstanding run-time: REDLITHIUM™ technology deliver up to 150 cut of 500 mm Cu per charge
  • 2 Speed gear box: delivers power for large cable, and speed for more frequent size
  • Built-in LED light: illuminates work area in boxes
  • Auto release lever: provides the ability to cut, reload and quickly repeat
  • Requires Certification

Specifications

Application:
Cutting
Collection:
M12™
Color Finish Name:
Red, Black
Height:
9-24/25
Jaw Capacity (in):
1-11/25 in
Length:
3-33/50
Material:
Plastic, Metal
Tool Type:
Cable Cutter
UPC:
045242277322
Weight:
6.1
Width:
12-2/5