This product requires certification to purchase.

1/2 in. Press Jaw

Milwaukee®

M12™ Force Logic™ 1/2 in. Press Jaw

  • Fast #
  • Part #M49162450
  • Item #4417029
  • Manufacturer Part #49-16-2450
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Force Logic™ 1/2 in. Press Jaw

  • Fast #
  • Part #M49162450
  • Item #4417029
  • Manufacturer Part #49-16-2450
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy opening jaw designed for one handed use
  • Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
  • Compatible with M12™ Force Logic™ press tool
  • Manufactured for the highest standards of press quality and durability
  • Requires Certification

Specifications

Brand Model Compatibility:
M12™ Force Logic™
Collection:
M12™ Force Logic™
Color Finish Name:
Midnight Chrome
Cutting Capacity:
1/2 in
Height:
3
Length:
9-1/5
Tool Type:
Press Jaw
UL Listed:
No
UPC:
045242288328
Weight:
3.76
Width:
8-3/5