Size L 12V 2 Piece Lithium-ion Polyester and Spandex Heated Jacket Kit in Realtree® Camouflage
M12™ Heated Quietshell Size L 12V 2 Piece Lithium-ion Polyester and Spandex Heated Jacket Kit in Realtree® Camouflage
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- Quietshell stretch polyester allows you to move unnoticed by reducing noise from movement combined with Realtree EDGE® Camo
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- FREEFLEX™ mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
- All day run-time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 compact battery pack on low setting
- Optimized interior lining provides enhanced heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- 3 heat zones: Chest, back, and front pockets
- Washer and dryer safe
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- L
- Collection:
- M12™ Heated Quietshell
- Color Finish Category:
- Greens
- Color Finish Name:
- Realtree Camouflage
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Spandex
- Number of Pieces:
- 2 Piece
- Power Source:
- Battery
- Product Type:
- Heated Jacket Kit
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 045242613380
- Volts:
- 12V
- Weight:
- 3.93 lb