Size XXXL 12V REDLITHIUM™ Polyester Heated Hoodies Kit in Black
M12™ Size XXXL 12V REDLITHIUM™ Polyester Heated Hoodies Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick-heat function reaches selected temperature 3X FASTER
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery Pack
- Heating zones: Chest & back
- Washer and dryer safe
- Waffle weave thermal lining traps heat
- Fitted hood provides full range of vision when worn under a hard hat
- Durable utility pockets with reinforced edges to protect from abrasion
- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
Documents
Specifications
- Battery Type:
- REDLITHIUM
- Clothing Size:
- 3XL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Heated Hoodies Kit
- UPC:
- 045242523542
- Volts:
- 12V
- Weight:
- 4.125