This product requires certification to purchase.

M12 FUEL 12-Volt Lithium-Ion Brushless Cordless 3/8 in. Extended Reach Ratchet Kit with One 2.0 Ah Batteries

Milwaukee®

M12 FUEL 12-Volt Lithium-Ion Brushless Cordless 3/8 in. Extended Reach Ratchet Kit with One 2.0 Ah Batteries

  • Fast #
  • Part #M256021
  • Item #8047795
  • Manufacturer Part #2560-21
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL 12-Volt Lithium-Ion Brushless Cordless 3/8 in. Extended Reach Ratchet Kit with One 2.0 Ah Batteries

  • Fast #
  • Part #M256021
  • Item #8047795
  • Manufacturer Part #2560-21
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 55 Ft-Lbs. max torque
  • Longest reach in tight spaces
  • Greater durability
  • Pneumatic ratchet performance with up to 55ft-lbs max torque
  • Slim head profile and extended neck provide users with the longest reach in tight spaces
  • Industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
  • Part of the M12 system, featuring over 80+ tools
  • POWERSTATE™ brushless motor delivers maximum power and long motor life
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Requires Certification

Specifications

Height:
2-37/50 in
Length:
15-3/25 in
UPC:
045242546657
Weight:
3.09 lb
Width:
1-93/100 in