This product requires certification to purchase.

M12 HEATED AXIS VEST ONLY 3X (BLACK)

Milwaukee®

M12 HEATED AXIS VEST ONLY 3X (BLACK)

  • Fast #
  • Part #M303B203X
  • Item #7740323
  • Manufacturer Part #303B-203X
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 HEATED AXIS VEST ONLY 3X (BLACK)

  • Fast #
  • Part #M303B203X
  • Item #7740323
  • Manufacturer Part #303B-203X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
  • Heating zones: chest & back
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 100% Polyester insulation keeps heat in, doesn't add bulk
  • Adjustable waist with drop tail extended back
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Height:
1-1/5
Length:
22
Type:
M303B203X
UPC:
045242527229
Weight:
1.56
Width:
20