3/8 PEX Crimp Jaw for Short Throw Press Tool
M18™ 3/8 PEX Crimp Jaw for Short Throw Press Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy open design for one handed presses
- Spring loaded design grips ring for precise alignment
- For use with the M18™ short throw press tool
- 2 Year warranty
Specifications
- Brand Model Compatibility:
- M18™, 2674-20C, 2674-20P, 2674-22C, 2674-22P
- Collection:
- M18™
- Color Finish Name:
- Silver
- Height:
- 7-2/5 in
- Length:
- 6-9/50 in
- Tool Type:
- Crimp Jaw
- UPC:
- 045242354351
- Weight:
- 2.94 lb
- Width:
- 2-13/25 in