M18 3/8 Impact Wrench
M18™ M18 3/8 Impact Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee® 4-pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- 3/8 in anvil with friction ring
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Height:
- 9-1/10
- Length:
- 6
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2450
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 2004 in-lbs
- Type:
- M265820
- UL Listed:
- Yes
- UPC:
- 045242313525
- Volts:
- 18V
- Weight:
- 4.1
- Width:
- 4-1/10