Corded 15A Lithium-ion Angle Grinder
M18 Fuel™ Corded 15A Lithium-ion Angle Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 105-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ brushless motor: Purposely built for the M18™ FUEL™ 7 in./9 in. L angle grinder to generate the power and performance of a 15 Amp corded large angle grinder
- REDLINK Plus™ intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ high output HD12.0 battery pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs, superior pack construction provides the industry ft. s best protection against jobsite conditions
- 100% tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity
- Delivers the power of 15 amp corded large angle grinder
- Tool free accessory changes and guard adjustments
- Fully Compatible with the M18™ system, featuring over 200+ tools
Specifications
- AMP:
- 15
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Corded
- Diameter:
- 9
- Height:
- 5-33/50
- Length:
- 3-2/5
- Material:
- Plastic
- Power Source:
- Electric
- RPM:
- 6600
- Tool Type:
- Angle Grinder
- UL Listed:
- Yes
- UPC:
- 045242501502
- Volts:
- 18V
- Weight:
- 11.95
- Width:
- 22-31/100