12-1/2 in. Connection Extends Spline Adapter
Max-Lok™ 12-1/2 in. Connection Extends Spline Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatility: system is compatible with any rotary hammer for drilling in tight spaces
- Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
- Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
- Easy to use: the connection adapter's sliding sleeves offer twist and lock security
Specifications
- Application:
- Cutting
- Collection:
- Max-Lok™
- Color Finish Name:
- Black
- Height:
- 19/20
- Length:
- 16-1/20
- Material:
- Steel
- Shank Style:
- Spline
- Tool Type:
- Extension
- UPC:
- 045242282319
- Weight:
- 1.35
- Width:
- 1-4/5