1-3/4" Titanium Enhanced Bi-Metal Oscillating Tool Blade
Open-Lok™ 1-3/4" Titanium Enhanced Bi-Metal Oscillating Tool Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1804-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Titanium coated bi-metal construction for extended life
- Ideal for cutting wood with nails, non-ferrous metals, and PVC
- Universal shank compatibility with most professional grade multi-tool brands
- Adapter (48-90-0000) available
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 2-1/5 in
- Blade Material:
- Bi-metal, High Speed Steel
- Blade Thickness (in):
- 0.03 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1-1/8 in
- Brand Model Compatibility:
- M12 Multi Tool
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Color Finish Name:
- Black
- End Connection 1:
- Universal
- Height:
- 13/20 in
- Length:
- 3-7/20 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Teeth Per Inch:
- 18
- Tool Type:
- Tool Blade
- UPC:
- 045242571055
- Weight:
- 0.105 lb
- Width:
- 7-11/20 in