Reciprocating Saw Blade (3 Piece)
Open-Lok™ Reciprocating Saw Blade (3 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- Aggressive Tooth Design for Fast Cuts
- High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC
- Raised OPEN-LOK™ Anchor For Flush Cutting
- Segmented Blade Ideal For Long Straight Cuts
- Cut-Away Blade Body Shape For Fast Plunge Cuts
- Ideal For Fast Cuts In Wood, PVC, and Drywall
- Protective Black Oxide Coating
- Long Lasting Laser Etching For Clear and Easy Blade Identification
- Includes: (1) 1-3/8" HCS Wood Blade, (1) 2-1/2" HCS Wood Blade, (1) 3-1/2" HCS Segmented Wood Blade
Documents
Specifications
- Application:
- Drywall, Nails, PVC, Wood
- Blade Length (in):
- 3-1/2 in
- Blade Material:
- High Carbon Steel
- Blade Thickness (in):
- 0.025 in
- Blade Type:
- Oscillating
- Blade Width (in):
- 3-1/2 in
- Brand Model Compatibility:
- M12 Multi Tool
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Color Finish Name:
- Black
- End Connection 1:
- Universal
- Height:
- 23/50 in
- Length:
- 6-3/8 in
- Material:
- Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- UPC:
- 045242593828
- Weight:
- 0.23 lb
- Width:
- 3-7/8 in