This product requires certification to purchase.

12 5 TPI AX SAWZALL BLADE FOR WOOD WITH NAILS 25 PK

Milwaukee®

Sawzall® 12 5 TPI AX SAWZALL BLADE FOR WOOD WITH NAILS 25 PK

  • Fast #
  • Part #M48008027
  • Item #4511179
  • Manufacturer Part #48-00-8027
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 5 TPI AX SAWZALL BLADE FOR WOOD WITH NAILS 25 PK

  • Fast #
  • Part #M48008027
  • Item #4511179
  • Manufacturer Part #48-00-8027
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nail Guard™: ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Fang Tip™: ordinary tips bounce or skate on the work piece. Fang tip ™ bites into the wood on first contact
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.062 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
12 in
Length:
31/500 in
Material:
Powder
Number of Pieces:
1 Piece
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
UPC:
045242082308
Weight:
4.5 lb
Width:
1 in