This product requires certification to purchase.

3-5/8 in. 10 TPI Super Sawzall Blade (5 pack)

Milwaukee®

SAWZALL® 3-5/8 in. 10 TPI Super Sawzall Blade (5 pack)

  • Fast #
  • Part #M48005161
  • Item #4202074
  • Manufacturer Part #48-00-5161
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

SAWZALL® 3-5/8 in. 10 TPI Super Sawzall Blade (5 pack)

  • Fast #
  • Part #M48005161
  • Item #4202074
  • Manufacturer Part #48-00-5161
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double relief angle reduces tooth stress for long life. On
  • Precision forming process creates sharper teeth for fast cutting.
  • Matrix II bi-metal teeth for greater durability.
  • 5 Blades per package
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
3-3/5
Blade Material:
High Speed Steel
Blade Thickness (in):
0.3
Blade Type:
Reciprocating Saw
Collection:
SAWZALL®
Color Finish Name:
White, Red
Height:
4/5
Length:
2
Material:
High Speed Steel
Number of Pieces:
5 Piece
Number of Tools Included:
5
Package Quantity:
Pack of 5
Teeth Per Inch:
1
Tool Type:
Reciprocating Blade
Type:
PP64273130K9
UPC:
045242082797
Weight:
0.07
Width:
6-9/10