17PC METRIC TAP AND DIE SET
17PC METRIC TAP AND DIE SET
Product Details
Product Details
- Includes precision machined threading accessories and handles for the most common applications
- High Carbon Steel for durability
- Taps and dies feature long lasting laser etch for the clearest markings
- Black Oxide coated taps and dies for corrosion resistance
- Plug Style tap is designed for through hole threading
- Hex Dies can be used to create or repair threads
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- Includes Die Stock, compatible with all 1” Hex Dies & T-Handle for use with taps up to 7mm
- Includes accompanying drill bits for pre-drilling holes
- Drill bits are designed for use with Drill Drivers
Specifications
- ASTM:
- No
- Application:
- Cutting
- Bit Sizes:
- 2.5mm, 3.3mm, 4.2mm, #9, 15/64 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 11
- Material:
- Black Oxide
- Product Type:
- Tap and Die set
- Size:
- 2.5mm, 3.3mm, 4.2mm, #9, 15/64 in
- Type:
- M49225601
- UPC:
- 045242779352
- Weight:
- 1.09