This product requires certification to purchase.

1/8 - 1-1/8 in. Copper Tubing Pipe Cutter

Milwaukee®

1/8 - 1-1/8 in. Copper Tubing Pipe Cutter

  • Fast #
  • Part #M48224251
  • Item #7187032
  • Manufacturer Part #48-22-4251
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

1/8 - 1-1/8 in. Copper Tubing Pipe Cutter

  • Fast #
  • Part #M48224251
  • Item #7187032
  • Manufacturer Part #48-22-4251
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/8 to 1-1/8 in cut capacity
  • Proprietary adjustment mechanism
  • Chrome rollers
  • Easy grip knob
  • Extra blade included
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Copper Tubing
Blade Material:
Aluminum
Color Finish Name:
Red
Cutting Capacity:
1 in
Depth:
3
Fits Pipe Size:
1 in
GSA Approved:
No
Height:
2-1/4
Length:
3
Material:
Aluminum
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
1 in
Portable:
Yes
Power Source:
Manual
Tool Type:
Pipe Cutter
UL Listed:
No
UPC:
045242348169
Weight:
0.4
Width:
1