1/8 - 1-1/8 in. Copper Tubing Pipe Cutter
1/8 - 1-1/8 in. Copper Tubing Pipe Cutter
Product Details
Product Details
- Includes 1" Mini Copper Tubing Cutter & Reaming Pen
- Tubing Cutter's Reinforced Adjustment Mechanism delivers 5X life
- Reaming Pen offers easy deburring of copper tubing & PVC
Specifications
- Adjustable:
- Yes
- Application:
- Copper Tubing
- Blade Material:
- Aluminum
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/8 in - 1-1/8 in
- Depth:
- 3
- Height:
- 2-1/4
- Length:
- 3
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in
- Portable:
- Yes
- Power Source:
- Manual
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- UPC:
- 045242474707
- Weight:
- 0.4
- Width:
- 1