18-1/2 in. Head Attachment Kit for MXF500 & MXF501 Drum Machine
MX Fuel™ 18-1/2 in. Head Attachment Kit for MXF500 & MXF501 Drum Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 9pc accessory set for Milwaukee 7/8" sectional cable
- Interlocking cable connectors with pin key release
- Steel construction
- 3" root cutter, 4" root cutter, 6" root cutter, small opening tool, medium opening tool, 3" chain knocker, 4" chain knocker, straight auger, funnel auger, pin key
- Works with Milwaukee 5/8 in. & 3/4 in. drum cable
- Works with Milwaukee MX Fuel™ sewer drum machine (MXF500 & MXF501)
- Rust Guard™ plating to reduce corrosion
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- MXF500, MXF501
- Collection:
- MX Fuel™
- Color Finish Name:
- Silver
- Diameter:
- 3/4
- Fits Pipe Size:
- 3 in - 8 in
- Height:
- 4-33/100
- Length:
- 18-1/2
- Material:
- Steel
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 9
- Pipe Capacity:
- 3 in - 8 in
- Product Type:
- Attachment Kit
- Size:
- 3/4 in x 18-1/2 in
- Tool Type:
- Sewer, Drum Machine, Attachment, Kit
- UL Listed:
- No
- UPC:
- 045242548507
- Weight:
- 11.2
- Width:
- 7-9/100