1/8 - 7/8 in. Copper Tubing Pipe Cutter
1/8 - 7/8 in. Copper Tubing Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 2016-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/8 in. to 7/8 in. cut capacity
- Reinforced adjustment mechanism
- Chrome rollers
- Easy grip knob
- Best in class rust protection
- Fast tool free blade change
- Easy size adjustment
- Small size for tight areas
Specifications
- Application:
- Copper Tubing
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 1/8 in - 7/8 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1-1/2 in
- Length:
- 2-1/2 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Pipe Cutter
- UPC:
- 045242486472
- Weight:
- 0.35 lb
- Width:
- 17/20 in