This product requires certification to purchase.

18 in Adjustable Wrench

Milwaukee®

18 in Adjustable Wrench

  • Fast #
  • Part #M48227415
  • Item #7186988
  • Manufacturer Part #48-22-7415
5 out of 5 Customer Rating
Brand image
Milwaukee®

18 in Adjustable Wrench

  • Fast #
  • Part #M48227415
  • Item #7186988
  • Manufacturer Part #48-22-7415
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't ding into the palm
  • Chrome plated for rust protection and durability
  • Proprietary adjustment screw - jaws won't back off
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop
  • Requires Certification

Documents


Specifications

Application:
Fastening
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
GSA Approved:
No
Handle Type:
Ergonomic
Height:
1-1/4
Jaw Capacity (in):
1-3/4 in
Length:
15
Material:
Metal
Maximum Capacity:
1-3/4 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Wrench
UPC:
045242356188
Weight:
3.24
Width:
6-1/4
WrenchType:
Adjustable