18 Pry Bar
18 Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- I-Beam Design: Up To 40% Stronger
- All Metal Core
- Comfortable Tri-Lobe Handle
- Hammer-Ready Strike Cap
- Chrome Finish
- Corrosion Resistant
- Includes: (1) 24" Pry Bar
- Lifetime Guarantee
Documents
Specifications
- Diameter:
- 1-31/50 in
- Handle Material:
- Thermoplastic
- Height:
- 1-31/50 in
- Length:
- 24 in
- Material:
- Chrome
- Number of Tools Included:
- 1
- Tool Type:
- Pry Bar
- Type:
- M45749224
- UPC:
- 045242721078
- Weight:
- 1.80 lb
- Width:
- 1-31/50 in