This product requires certification to purchase.

35-3/8 18 TPI COMPACT BAND SAW BLADE FOR THIN METAL 25 PK

Milwaukee®

35-3/8 18 TPI COMPACT BAND SAW BLADE FOR THIN METAL 25 PK

  • Fast #
  • Part #M48390526
  • Item #7808308
  • Manufacturer Part #48-39-0526
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

35-3/8 18 TPI COMPACT BAND SAW BLADE FOR THIN METAL 25 PK

  • Fast #
  • Part #M48390526
  • Item #7808308
  • Manufacturer Part #48-39-0526
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast, Clean Cuts.
  • More Cuts per charge.
  • Aggressive tooth design.
  • Alloy backing.
  • Requires Certification

Specifications

Application:
Cutting
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Color Finish Name:
Silver
Height:
1/2 in
Length:
11-13/50 in
Material:
Bi-metal
Package Quantity:
Pack of 25
Teeth Per Inch:
18
Tool Type:
Blade
UPC:
045242539734
Weight:
2.6 lb
Width:
35-3/8 in