44-7/8 18 TPI DEEP CUT BAND SAW BLADE FOR THIN METAL 25 PK
44-7/8 18 TPI DEEP CUT BAND SAW BLADE FOR THIN METAL 25 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, Clean Cuts.
- More Cuts per charge.
- Aggressive tooth design.
- Alloy backing.
Specifications
- Application:
- Cutting
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2
- Color Finish Name:
- Silver
- Height:
- 1/2
- Length:
- 14-57/200
- Material:
- Bi-metal
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 18
- Tool Type:
- Blade
- Type:
- M48390525
- UPC:
- 045242539659
- Weight:
- 3.35
- Width:
- 44-7/8