18 V 7/8 in. Single Drive System Rotary Hammer
18 V 7/8 in. Single Drive System Rotary Hammer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful 18 Volt Motor: Delivers 0-1, 400 RPM, 0-4,800 BPM and up to 40% more runtime than the competition
- 1.4 Ft-lbs. of torque: provides 10% faster drilling and up to 35% harder hitting
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Digital power management: prevents damage to the tool in harsh jobsite conditions
- Variable position chisel stop: allows steel to be adjusted, regardless of orientation
- AVS anti-vibration system: minimizes vibration for maximum comfort
- Mechanical clutch: protects the motor when the bit binds
- 3-Mode operation: choose rotary hammer, hammer only and rotation only for added versatility
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Chuck Size:
- 7/8 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 5-91/100 in
- ETL Listed:
- Yes
- Height:
- 14-37/100 in
- Length:
- 5-91/100 in
- Material:
- Metal, Plastic, Rubber
- Power Source:
- Battery
- RPM:
- 1400
- Tool Type:
- Hammer Drill
- Type:
- M260520
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.27 lb
- Width:
- 18-3/4 in