This product requires certification to purchase.

18 V Impact Drill Fuel

This product has been replaced by

Milwaukee® Red Hex Impact Driver Kit
Milwaukee® 5-1/4 in. Hex Impact Driver Kit
Manufacturer Part #2753-22
Milwaukee®

18 V Impact Drill Fuel

  • Fast #
  • Part #M265322
  • Item #4381374
  • Manufacturer Part #2653-22
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Red Hex Impact Driver Kit
Milwaukee® 5-1/4 in. Hex Impact Driver Kit
Manufacturer Part #2753-22
Milwaukee®

18 V Impact Drill Fuel

  • Fast #
  • Part #M265322
  • Item #4381374
  • Manufacturer Part #2653-22
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerstate™ brushless motor runs cooler, lasts longer and delivers up to 55 Percent faster application speed
  • REDLITHIUM™ Battery pack is the most durable pack on the market and provides up to 50 Percent more run time
  • Redlink Plus™ Electronic intelligence allows the operator to choose between 3 fastening modes
  • DRIVE CONTROL™ Three fastening modes provide variable power and speed for precision work and heavy duty applications
  • Requires Certification

Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
Length:
5-1/2 in
Number of Tools Included:
3
Power Source:
Battery
RPM:
2900
Torque (In-Lbs):
1600 in-lbs
UPC:
045242276042
Volts:
18V