18GA NAILER KIT
18GA NAILER KIT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sink 2 in. brads in solid oak
- Zero ramp-up time
- No gas cartridges
- Nail size: 3/4 in. – 2-1/2 in.
- Magazine capacity: 110
- Firing modes: sequential and contact actuation
- Magazine loading style: side load
- Tool free depth of drive adjustment
- Dry-fire lock out
- Tool free jam release
Specifications
- AMP:
- 2
- Application:
- Nailing
- Color Finish Name:
- Red, Black
- Height:
- 11-1/5 in
- Length:
- 4-41/100 in
- Power Source:
- Battery
- Tool Type:
- Finish Nailer Kit
- UL Listed:
- Yes
- UPC:
- 045242362738
- Weight:
- 11.07 lb
- Width:
- 3-1/5 in